Beli nebulizer omron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Healthcare Compressor Nebulizer
    Mulai

    Rp469.900

    OMRON Healthcare Compressor Nebulizer
    Deskripsi:
    Compressor Nebulizer NE-C803 Its compact size enables efficient nebulization on the go. Its quiet compressor further enhances the stress-free relief of asthma, COPD, bronchitis and other respiratory conditions. Availability of models varies across countries. Please contact our local offices for more information.
  2. OneMed Otoscope
    Mulai

    Rp919.900

    OneMed Otoscope
    Deskripsi:
    Otoskop untuk mendeteksi lubang telinga dengan corong diameter bervarian, tipe hs-ot-10, led lamp,fiber optic,diameter tip: 2.4,3,4,5mm.Satuan: setNOMOR IZIN EDAR: AKL 10703812345
    atribut:
    • Tip Diameter (mm): 2.4,3,4,5
    • Marketing Authorization Number of KEMENKES RI: AKL 10703812345
  3. OneMed Wheelchair (Kursi Roda Medis)
    Mulai

    Rp1.399.900

    OneMed Wheelchair (Kursi Roda Medis)
    Deskripsi:
    Kursi roda ekonomis bahan chromed steel pada bagian pijakan kaki dan rangka sandaran tangan, serta dapat diberi tiang infus. (warna rangka: silver metalic chromed) Berat maksimal pengguna: 100 kg Lebar tempat duduk: 46 cm Dimensi 94 x 23 x 89 cm Satuan: unit NOMOR IZIN EDAR: AKD 11402900186
  4. OMRON Healthcare Automatic Blood Pressure Monitor
    Mulai

    Rp559.900

    OMRON Healthcare Automatic Blood Pressure Monitor
    Deskripsi:
    Automatic Blood Pressure Monitor HEM-7320 ULTRA PREMIUM Ultra comfort, advanced functionality. Providing accurate and comfortable upper arm blood pressure measurement with Enhanced IntelliSense Technology. Availability of models varies across countries. Please contact our local offices for more information. - Cuff Wrapping Guide - IntelliWrap Cuff - Body Movement Detection - Blood Pressure Level Indicator - Blood Pressure Level Indicator (Colour) - Irregular Heartbeat Detection - Enhanced IntelliSense Technology - Stores 90 Measurements in Memory with date and time - Average for last 3 readings within 10 minutes
  5. TY-RAP Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp1.199.900

    TY-RAP Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Heat-stabilized cable ties bundle and organize wire and cable in outdoor applications that also require resistance to high temperatures, like transportation, lawn care, construction equipment, and recreational vehicles. They do not crack or get brittle when exposed to high temperatures, unlike standard cable ties. They're also UV-resistant, so they don't degrade when exposed to the sun.
    atribut:
    • UNSPSC: 39121703
    • Basic Material - Cable Tie: Nylon
    • Cable Tie Properties: Halogen-Free; Plenum Rated; UV Light Resistant; Weather Resistant
    • Cable Tie Style: Standard
    • Color: Black
    • Flame retardant: No
    • Locking Style: Stainless Steel Barb
    • Material: Nylon 6/6
    • Maximum Temperature Rating (°F): 221
    • Metal Detectable: No
    • Minimum Temperature Rating (°F): -40
    • Number of Straps: 1
    • Outdoor Use: Yes
    • Plenum Rated: Yes
    • Standards: CSA 62275 Type 2, 21S; EN 62275; UL 62275; UL E49405
    • Temperature Range (°F): -40 to 221
    • UL Type: 2; 21S
  6. OMRON Healthcare Cuff for Blood Pressure Monitors
    Mulai

    Rp129.900

    OMRON Healthcare Cuff for Blood Pressure Monitors
    Deskripsi:
    Large Cuff 9513255-8 Replacement large cuff for compatible OMRON blood pressure monitors. This cuff is suitable for use on upper arms with a circumference of 32-42 cm and is compatible with the following OMRON devices; - M2 Basic - M2 - M3
  7. GEA Medical Nebulizer Mask
    Mulai

    Rp26.900

    GEA Medical Nebulizer Mask
    Deskripsi:
    Masker nebulizer dari Gea sangat cocok sebagai cadangan / spare utk nebulizer anda. Dilengkapi dengan wadah obat dan selang. Didesign scr universal sehingga dpt digunakan utk berbagai merk nebulizer.
    atribut:
    • Latex: Free
  8. OMRON Healthcare Mesh Cap
    Mulai

    Rp689.900

    OMRON Healthcare Mesh Cap
    Deskripsi:
    This Mesh Cap (U100-4) is compatible with OMRON nebulizer NE-U100
    atribut:
    • Appliance Model: NE-U100
  9. OneMed Air-Compressing Nebulizer
    Mulai

    Rp579.900

    OneMed Air-Compressing Nebulizer
    Deskripsi:
    Alat uap merk Onemed, generasi baru, sistem mesin yang mengurangi cairan obat menjadi partikel kecil dengan memampatkan udara. Partikel-partikel kecil ini dapat dihirup oleh pasien, untuk melegakan saluran pernapasan. 1 kotak set berisi: 1 unit mesin nebulizer 1 buah tubing mulut 1 buah masker nebulizer dewasa 1 buah selang steril 1 buah tempat cairan obat 2 buah sekring fuse RI 6AL 250V 2 buah filter nebulizer 1 buku petunjuk pengguna Satuan: Set
  10. Non Brand Hand Sanitizer Foam with Automatic Dispenser (Desinfektan Tangan)
    Mulai

    Rp449.900

    Non Brand Hand Sanitizer Foam with Automatic Dispenser (Desinfektan Tangan)
    Deskripsi:
    Automatic Dispenser Otomatis untuk Hand Sanitizer dan Sabun Cuci Tangan (Soap).Cocok digunakan untuk toilet, restaurant, rumah sakit, klinik, dan tempat umum lainnya.Keunggulan:1. Meminimalisir penyebaran bakteri karena tanpa disentuh (Touchless)2. Terbuat dari plastik ABS kualitas tinggi3. Durable - material kokoh dan kuat4. Sensor responsif - cairan keluar dalam 0.25 detik
  11. TY-RAP Cable Strap
    Mulai

    Rp239.900

  12. OneMed Automatic Hand Sanitizer Dispenser (Peembersih Tangan)
    Mulai

    Rp369.900

    OneMed Automatic Hand Sanitizer Dispenser (Peembersih Tangan)
    Deskripsi:
    Automatic Hand Sanitizer Dispenser Tanpa SentuhKamu tidak perlu lagi berkali-kali menyentuh kepala botol untuk mengeluarkan cairan hand sanitizer. Pertama, masukkan cairan disinfektan/hand sanitizer sprayer ke dalam device, nyalakan turn on pada bagian atas, dan device tersebut akan mengeluarkan spray secara otomatis ketika tangan diarahkan ke area mulut sensor spray device iniDevice yang didesain dengan teknologi canggih, bentuk yang menarik, dan kini kamu bisa membersihkan tangan tanpa menyentuh botol (dijamin lebih steril dan bersih). Sangat cocok diletakkan di area pintu masuk, dapur, kamar mandi, hotel, kantor, mall, restoran, dan lain-lain.Spesifikasi:- Model : P 1- Input : DC-5V/1A- Rated Power : 1.5 W- Sensing Distance : <7cm- Product Size : 72x98x188mm- Box Size : 90x90x195mm- Bottle Capacity : 350mlFitur:- Splash proof- Durable motor- Enviromental protection- 0.25s Rapid sensing
    atribut:
    • Rated Power (V): DC 5
    • Current (A): 1
    • Sensing Distance (cm): <7
    • Rated Power (W): 1.5
    • Dimensions (mm): 72x98x188
    • Bottle Capacity (ml): 350
    • Input Voltage (V): DC-5/1
    • Model : P 1
Daftar Harga nebulizer omron Terbaru October 2026
OMRON Healthcare Compressor NebulizerRp469.900
OMRON Healthcare NebulizerRp46.900
OneMed OtoscopeRp919.900
OneMed Wheelchair (Kursi Roda Medis)Rp1.399.900
OMRON Healthcare Automatic Blood Pressure MonitorRp559.900
TY-RAP Cable Ties (Pengikat / Kabel Tis)Rp1.199.900
OMRON Healthcare Blood Pressure MonitorRp429.900
OMRON Healthcare Cuff for Blood Pressure MonitorsRp129.900
GEA Medical Nebulizer MaskRp26.900
OMRON Healthcare Mesh CapRp689.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait